- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 6 Diametral Pitch
- 2.666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| No. of Set Screws | 1 |
| Hub O.D. | 2.125 in |
| Length Through Bore | 2.875 in |
| Hub Dia. | 2 1/8 in |
| Bore Type | Finished Bore |
| Bore Size | 1.125 in |
| Diametral Pitch | 6 |
| Set Screw Size | 5/16-18 UNC |
| Material | Steel |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Pitch Diameter [Min] | 2.666 in |
| AGMA Quality | 6 |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 2.667 in |
| Style | Hub |
| Bore Size [Min] | 1.125 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Keyway Size | 1/4 x 1/8 in |
| Class | 6 |
| Hub Projection | 0.875 in |
| Gear Style | B |
| Bore Dia. [Max] | 1 5/16 in |
| No. of Teeth | 16 |
| Bore Size [Max] | 1.313 in |
| Pitch Diameter | 2.666 in |
| Face Width | 2 in |
| Outside Dia. [Min] | 3 in |
| O.D. | 3 in |
| Hub Style | B |
| Type | B |
| Bore Dia. [Min] | 1 1/8 in |
| Finished Bore Size | 1.125 in |
| Key Way Size | 1/4 X 1/8 in |
| Keyway | w/Keyway |
| Weight | 3.11 LB |
| EAN or UPC | 697950440873 |

