- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 6 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | 2602.933 lb/in |
| Outside Dia. | 3.33 in |
| Type | B |
| Gear Style | B |
| Diametral Pitch | 6 |
| Hub Dia. | 2 1/2 in |
| Torque at 900 RPM | 2239.488 lb/in |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 3.33 in |
| Bore Dia. [Max] | 1 1/2 in |
| Torque at 1800 RPM | N/A |
| Hub Projection | 0.875 in |
| Origin | Reborable |
| Face Width | 2 in |
| Pitch Diameter [Min] | 3 in |
| Bore Dia. [Min] | 1 in |
| Set Screw Size | N/A |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Pressure Angle | 20 degrees |
| Torque at 1200 RPM | 1965.33 lb/in |
| Material Internal Use | Carbon Steel |
| Torque at 300 RPM | 3107.133 lb/in |
| O.D. | 3.333 in |
| Set Screw | No |
| Material | Steel |
| Length Through Bore | 2.875 in |
| Hub Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 3 in |
| Keyway | w/o Keyway |
| Class | 6 |
| Material External Use | Steel |
| Torque at 200 RPM | 3321.417 lb/in |
| Style | Hub |
| Pitch Dia. | 3 in |
| Hub O.D. | 2.5 in |
| Bore Size [Min] | 1 in |
| Finished Bore Size | 1 in |
| Bore Size [Max] | 1.563 in |
| No. of Teeth | 18 |
| Bore Size | 1.000 in |
| Weight | 4.48 LB |
| EAN or UPC | 697950263885 |

