- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 6 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Location | (1) At 90° F/Keyway |
| Keyway | w/Keyway |
| Bore Size [Min] | 1.25 in |
| Style | Hub |
| No. of Teeth | 18 |
| Pitch Diameter | 3 in |
| Hub Dia. | 2 1/2 in |
| Outside Dia. [Min] | 3.3330 in |
| O.D. | 3.333 in |
| Length Through Bore | 2.875 in |
| Type | B |
| Bore Dia. [Max] | 1 1/2 in |
| Gear Style | B |
| Pressure Angle | 20 degrees |
| Hub O.D. | 2.5 in |
| No. of Set Screws | 1 |
| Keyway Size | 1/4 x 1/8 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.25 in |
| Pitch Diameter [Min] | 3 in |
| Hub Style | B |
| Face Width | 2 in |
| Key Way Size | 1/4 X 1/8 in |
| Material | Steel |
| Set Screw Size | 5/16-18 UNC |
| Pitch Dia. | 3 in |
| Material External Use | Steel |
| Bore Size | 1.250 in |
| Diametral Pitch | 6 |
| Material Internal Use | Carbon Steel |
| Class | 6 |
| Bore Size [Max] | 1.563 in |
| AGMA Quality | 6 |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 1 1/4 in |
| Hub Projection | 0.875 in |
| Weight | 4.09 LB |
| EAN or UPC | 697950440903 |

