- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 6 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Location | (1) At 90° F/Keyway |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Keyway | w/Keyway |
| AGMA Quality | 6 |
| No. of Teeth | 18 |
| Bore Dia. [Max] | 1 1/2 in |
| Bore Dia. [Min] | 1 1/8 in |
| O.D. | 3.333 in |
| Style | Hub |
| Class | 6 |
| Hub Dia. | 2 1/2 in |
| Bore Type | Finished Bore |
| Hub O.D. | 2.5 in |
| Hub Style | B |
| Bore Size [Max] | 1.563 in |
| Pressure Angle | 20 degrees |
| Finished Bore Size | 1.125 in |
| Keyway Size | 1/4 x 1/8 in |
| Outside Dia. [Min] | 3.3330 in |
| Diametral Pitch | 6 |
| Material Internal Use | Carbon Steel |
| Bore Size | 1.125 in |
| Pitch Diameter | 3 in |
| Bore Size [Min] | 1.125 in |
| Pitch Dia. | 3 in |
| Key Way Size | 1/4 X 1/8 in |
| Hub Projection | 0.875 in |
| Set Screw Size | 5/16-18 UNC |
| Gear Style | B |
| No. of Set Screws | 1 |
| Material | Steel |
| Face Width | 2 in |
| Length Through Bore | 2.875 in |
| Type | B |
| Pitch Diameter [Min] | 3 in |
| Weight | 4.28 LB |
| EAN or UPC | 697950440910 |

