- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 6 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/Keyway |
| Pressure Angle | 20 degrees |
| Bore Size | 1.1875 in |
| Finished Bore Size | 1.188 in |
| Bore Size [Min] | 1.188 in |
| Bore Size [Max] | 1.563 in |
| Set Screw Size | 5/16-18 UNC |
| Length Through Bore | 2.875 in |
| No. of Teeth | 18 |
| No. of Set Screws | 1 |
| Class | 6 |
| Pitch Diameter | 3 in |
| Inch/Metric | Inch |
| Material | Steel |
| Keyway Size | 1/4 x 1/8 in |
| Pitch Dia. | 3 in |
| Diametral Pitch | 6 |
| Gear Style | B |
| Outside Dia. [Min] | 3.3330 in |
| Material Internal Use | Carbon Steel |
| Hub O.D. | 2.5 in |
| Material External Use | Steel |
| Set Screw Location | (1) At 90° F/Keyway |
| Bore Dia. [Max] | 1 1/2 in |
| Pitch Diameter [Min] | 3 in |
| Key Way Size | 1/4 X 1/8 in |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 1 3/16 in |
| Hub Dia. | 2 1/2 in |
| Style | Hub |
| Bore Type | Finished Bore |
| Face Width | 2 in |
| Type | B |
| Hub Style | B |
| O.D. | 3.333 in |
| Hub Projection | 0.875 in |
| Weight | 4.19 LB |
| EAN or UPC | 697950440927 |

