- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 6 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Finished Bore Size | 1 in |
| Hub Dia. | 2 1/2 in |
| Diametral Pitch | 6 |
| Set Screw Location | (1) At 90° F/Keyway |
| Outside Dia. [Min] | 3.3330 in |
| Inch/Metric | Inch |
| Class | 6 |
| No. of Set Screws | 1 |
| Keyway | w/Keyway |
| Material Internal Use | Carbon Steel |
| Pressure Angle | 20 degrees |
| Bore Dia. [Min] | 1 in |
| Set Screw Size | 5/16-18 UNC |
| Key Way Size | 1/4 X 1/8 in |
| AGMA Quality | 6 |
| Hub Style | B |
| Material | Steel |
| Bore Size | 1.000 in |
| Pitch Dia. | 3 in |
| Material External Use | Steel |
| Hub Projection | 0.875 in |
| Bore Dia. [Max] | 1 1/2 in |
| Pitch Diameter | 3 in |
| Face Width | 2 in |
| No. of Teeth | 18 |
| Gear Style | B |
| Keyway Size | 1/4 x 1/8 in |
| Bore Size [Min] | 1 in |
| Style | Hub |
| Bore Type | Finished Bore |
| Type | B |
| Length Through Bore | 2.875 in |
| O.D. | 3.333 in |
| Bore Size [Max] | 1.563 in |
| Pitch Diameter [Min] | 3 in |
| Hub O.D. | 2.5 in |
| Weight | 4.45 LB |
| EAN or UPC | 697950440897 |

