- B Gear Style
- 20° Pressure Angle
- 21 Teeth
- 6 Diametral Pitch
- 3.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Finished Bore Size | 1 in |
| Outside Dia. | 3.833 in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 6 |
| AGMA Quality | 6 |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Length Through Bore | 2.875 in |
| Hub Projection | 0.875 in |
| Pitch Diameter | 3.5 in |
| Bore Size [Max] | 1.813 in |
| Origin | Reborable |
| Set Screw | No |
| Torque at 200 RPM | 4087.171 lb/in |
| Pitch Dia. | 3.5 in |
| Bore Dia. [Min] | 1 in |
| Face Width | 2 in |
| O.D. | 3.833 in |
| Set Screw Size | N/A |
| Gear Style | B |
| Hub Style | B |
| Material External Use | Steel |
| No. of Teeth | 21 |
| Keyway | w/o Keyway |
| Hub O.D. | 3 in |
| Outside Dia. [Min] | 3.833 in |
| Hub Dia. | 3 in |
| Torque at 600 RPM | 3203.771 lb/in |
| Class | 6 |
| Torque at 900 RPM | 2756.994 lb/in |
| Bore Dia. [Max] | 1 7/8 in |
| Torque at 1800 RPM | N/A |
| Torque at 300 RPM | 3825.617 lb/in |
| Bore Size [Min] | 1 in |
| Torque at 1200 RPM | 2419.11 lb/in |
| Bore Size | 1.000 in |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 3.5 in |
| Style | Hub |
| Material Internal Use | Carbon Steel |
| Type | B |
| Weight | 6.46 LB |
| EAN or UPC | 697950263892 |

