- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 6 Diametral Pitch
- 3.9999 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Pressure Angle | 20 degrees |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 1 1/8 in |
| Pitch Dia. | 4 in |
| Bore Size | 1.125 in |
| Torque at 900 RPM | 3266.796 lb/in |
| Type | B |
| Set Screw Size | N/A |
| O.D. | 4.333 in |
| Hub Dia. | 3 in |
| Finished Bore Size | 1.125 in |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 3.9999 in |
| Diametral Pitch | 6 |
| Face Width | 2 in |
| Hub Style | B |
| Style | Hub |
| Torque at 1200 RPM | 2867.112 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| No. of Teeth | 24 |
| Material External Use | Steel |
| AGMA Quality | 6 |
| Pitch Diameter | 4 in |
| Origin | Reborable |
| Set Screw | No |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Max] | 1 7/8 in |
| Gear Style | B |
| Material | Steel |
| Outside Dia. [Min] | 4.33 in |
| Torque at 600 RPM | 3797.256 lb/in |
| Bore Size [Min] | 1.125 in |
| Length Through Bore | 2.875 in |
| Hub Projection | 0.875 in |
| Outside Dia. | 4.33 in |
| Torque at 300 RPM | 4531.498 lb/in |
| Bore Size [Max] | 1.813 in |
| Hub O.D. | 3 in |
| Torque at 200 RPM | 4846.623 lb/in |
| Torque at 1800 RPM | N/A |
| Weight | 8.1 LB |
| EAN or UPC | 697950263908 |

