- B Gear Style
- 20° Pressure Angle
- 27 Teeth
- 6 Diametral Pitch
- 4.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 300 RPM | 5264.688 lb/in |
| Diametral Pitch | 6 |
| Origin | Reborable |
| Gear Style | B |
| Outside Dia. [Min] | 4.83 in |
| Hub O.D. | 3 in |
| Hub Dia. | 3 1/2 in |
| Type | B |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Bore Size [Max] | 1.813 in |
| Torque at 600 RPM | 4410.7 lb/in |
| Pitch Dia. | 4.5 in |
| Hub Style | B |
| Bore Size [Min] | 1.125 in |
| Set Screw | No |
| Inch/Metric | Inch |
| No. of Teeth | 27 |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Dia. [Max] | 2 1/8 in |
| Material External Use | Steel |
| Pitch Diameter [Min] | 4.5 in |
| Finished Bore Size | 1.125 in |
| Torque at 1200 RPM | N/A |
| Pressure Angle | 20 degrees |
| Outside Dia. | 4.83 in |
| Bore Size | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Class | 6 |
| Style | Hub |
| Torque at 200 RPM | 5628.132 lb/in |
| Keyway | w/o Keyway |
| Length Through Bore | 2.875 in |
| Set Screw Size | N/A |
| Face Width | 2 in |
| O.D. | 4.833 in |
| Torque at 900 RPM | 3795.506 lb/in |
| Hub Projection | 0.875 in |
| AGMA Quality | 6 |
| Torque at 1800 RPM | N/A |
| Pitch Diameter | 4.5 in |
| Bore Type | Finished Bore |
| Weight | 10.6 LB |
| EAN or UPC | 697950263915 |

