- B Gear Style
- 20° Pressure Angle
- 30 Teeth
- 6 Diametral Pitch
- 5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 2 1/2 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.125 in |
| Pitch Diameter | 5 in |
| Bore Size [Max] | 2.375 in |
| AGMA Quality | 6 |
| Bore Size [Min] | 1.125 in |
| Keyway | w/o Keyway |
| Material | Steel |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 5 in |
| O.D. | 5.333 in |
| Face Width | 2 in |
| Gear Style | B |
| Outside Dia. | 5.33 in |
| Bore Size | 1.125 in |
| Length Through Bore | 2.875 in |
| Hub O.D. | 4 in |
| Pitch Diameter [Min] | 5 in |
| Outside Dia. [Min] | 5.33 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 6 |
| Inch/Metric | Inch |
| Style | Hub |
| No. of Teeth | 30 |
| Type | B |
| Hub Style | B |
| Hub Dia. | 4 in |
| Bore Dia. [Min] | 1 1/8 in |
| Hub Projection | 0.875 in |
| Class | 6 |
| Origin | Reborable |
| Weight | 13.4 LB |
| EAN or UPC | 697950263922 |

