- B Gear Style
- 20° Pressure Angle
- 33 Teeth
- 6 Diametral Pitch
- 5.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | No |
| Origin | Reborable |
| Bore Type | Finished Bore |
| Outside Dia. | 5.83 in |
| Diametral Pitch | 6 |
| Pitch Diameter | 5.5 in |
| Hub Dia. | 4 in |
| Hub O.D. | 4 in |
| Bore Size | 1.125 in |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 6787.792 lb/in |
| Pressure Angle | 20 degrees |
| Bore Dia. [Max] | 2 1/2 in |
| Torque at 600 RPM | 5685.905 lb/in |
| Torque at 1800 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Length Through Bore | 3.5 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 1.125 in |
| Pitch Dia. | 5.5 in |
| Material External Use | Steel |
| Hub Projection | 1.5 in |
| Bore Dia. [Min] | 1 1/8 in |
| Torque at 900 RPM | N/A |
| Material | Steel |
| Hub Style | B |
| Pitch Diameter [Min] | 5.5 in |
| Outside Dia. [Min] | 5.83 in |
| Type | B |
| O.D. | 5.833 in |
| No. of Teeth | 33 |
| Gear Style | B |
| Inch/Metric | Inch |
| Finished Bore Size | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 7254.178 lb/in |
| Face Width | 2 in |
| Bore Size [Max] | 2.375 in |
| Set Screw Size | N/A |
| AGMA Quality | 6 |
| Class | 6 |
| Style | Hub |
| Weight | 17.8 LB |
| EAN or UPC | 697950263939 |

