- B Gear Style
- 20° Pressure Angle
- 36 Teeth
- 6 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | No |
| Torque at 900 RPM | N/A |
| Torque at 200 RPM | 8130.225 lb/in |
| Diametral Pitch | 6 |
| Outside Dia. [Min] | 6.33 in |
| Inch/Metric | Inch |
| Pitch Dia. | 6 in |
| Keyway | w/o Keyway |
| Bore Dia. [Min] | 1 1/8 in |
| Hub Style | B |
| Pressure Angle | 20 degrees |
| Bore Type | Finished Bore |
| Bore Size [Min] | 1.125 in |
| Outside Dia. | 6.33 in |
| AGMA Quality | 6 |
| Bore Size [Max] | 2.375 in |
| Origin | Reborable |
| Pitch Diameter | 6 in |
| No. of Teeth | 36 |
| Material External Use | Steel |
| O.D. | 6.333 in |
| Pitch Diameter [Min] | 6 in |
| Material | Steel |
| Finished Bore Size | 1.125 in |
| Length Through Bore | 3.5 in |
| Set Screw Size | N/A |
| Torque at 1200 RPM | N/A |
| Torque at 300 RPM | 7605.017 lb/in |
| Torque at 600 RPM | 6371.828 lb/in |
| Hub Projection | 1.5 in |
| Type | B |
| Bore Size | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Gear Style | B |
| Style | Hub |
| Class | 6 |
| Hub O.D. | 4 in |
| Torque at 1800 RPM | N/A |
| Face Width | 2 in |
| Bore Dia. [Max] | 2 1/2 in |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 4 in |
| Weight | 20.4 LB |
| EAN or UPC | 697950263946 |

