- B Gear Style
- 20° Pressure Angle
- 42 Teeth
- 6 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | N/A |
| Torque at 300 RPM | 9249.969 lb/in |
| Gear Style | B |
| Pressure Angle | 20 degrees |
| Length Through Bore | 3.5 in |
| Bore Type | Finished Bore |
| Hub O.D. | 4 in |
| Torque at 200 RPM | 9888.622 lb/in |
| AGMA Quality | 6 |
| Set Screw Size | N/A |
| Material External Use | Steel |
| Hub Dia. | 4 in |
| Type | B |
| Style | Hub |
| Class | 6 |
| Inch/Metric | Inch |
| Outside Dia. | 7.33 in |
| Bore Size [Min] | 1.125 in |
| Torque at 1200 RPM | N/A |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 2.375 in |
| Bore Dia. [Max] | 2 1/2 in |
| Pitch Dia. | 7 in |
| Pitch Diameter | 7 in |
| O.D. | 7.333 in |
| Torque at 600 RPM | 7748.924 lb/in |
| Outside Dia. [Min] | 7.33 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 42 |
| Material | Steel |
| Diametral Pitch | 6 |
| Keyway | w/o Keyway |
| Bore Dia. [Min] | 1 1/8 in |
| Finished Bore Size | 1.125 in |
| Torque at 1800 RPM | N/A |
| Face Width | 2 in |
| Pitch Diameter [Min] | 7 in |
| Bore Size | 1.125 in |
| Hub Style | B |
| Set Screw | No |
| Hub Projection | 1.5 in |
| Origin | Reborable |
| Weight | 26.2 LB |
| EAN or UPC | 697950294452 |

