- B Gear Style
- 20° Pressure Angle
- 48 Teeth
- 6 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 8.33 in |
| Finished Bore Size | 1.125 in |
| Torque at 1200 RPM | N/A |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Size [Max] | 2.375 in |
| Pitch Diameter | 8 in |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 8 in |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Hub Dia. | 4 in |
| Material | Steel |
| Style | Hub |
| Length Through Bore | 3.5 in |
| Torque at 200 RPM | 11675.38 lb/in |
| AGMA Quality | 6 |
| Bore Size | 1.125 in |
| Hub Style | B |
| Torque at 1800 RPM | N/A |
| Pitch Diameter [Min] | 8 in |
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Pressure Angle | 20 degrees |
| O.D. | 8.333 in |
| Gear Style | B |
| Bore Size [Min] | 1.125 in |
| Set Screw | No |
| Hub Projection | 1.5 in |
| Diametral Pitch | 6 |
| Torque at 600 RPM | N/A |
| Outside Dia. | 8.33 in |
| Bore Dia. [Max] | 2 1/2 in |
| Inch/Metric | Inch |
| Hub O.D. | 4 in |
| Set Screw Size | N/A |
| No. of Teeth | 48 |
| Face Width | 2 in |
| Bore Type | Finished Bore |
| Torque at 300 RPM | 10920.13 lb/in |
| Material External Use | Steel |
| Torque at 900 RPM | N/A |
| Weight | 32.8 LB |
| EAN or UPC | 697950294469 |

