- B Gear Style
- 20° Pressure Angle
- 54 Teeth
- 6 Diametral Pitch
- 9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Style | Hub |
| Set Screw | No |
| No. of Teeth | 54 |
| Material | Steel |
| Gear Style | B |
| Set Screw Size | N/A |
| Hub O.D. | 4 in |
| Hub Dia. | 4 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.125 in |
| Origin | Reborable |
| O.D. | 9.333 in |
| Pitch Diameter | 9 in |
| Hub Style | B |
| Keyway | w/o Keyway |
| Bore Size [Min] | 1.125 in |
| Pitch Dia. | 9 in |
| Bore Dia. [Min] | 1 1/8 in |
| Outside Dia. | 9.33 in |
| Inch/Metric | Inch |
| Torque at 900 RPM | N/A |
| Torque at 200 RPM | 13392.81 lb/in |
| Outside Dia. [Min] | 9.33 in |
| Torque at 1800 RPM | N/A |
| Bore Size | 1.125 in |
| Torque at 300 RPM | 12527.27 lb/in |
| Face Width | 2 in |
| Torque at 1200 RPM | N/A |
| Diametral Pitch | 6 |
| Bore Size [Max] | 2.375 in |
| Hub Projection | 1.5 in |
| Bore Dia. [Max] | 2 1/2 in |
| Type | B |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 9 in |
| Material External Use | Steel |
| Torque at 600 RPM | N/A |
| Length Through Bore | 3.5 in |
| Pressure Angle | 20 degrees |
| AGMA Quality | 6 |
| Weight | 40.4 LB |
| EAN or UPC | 697950294476 |

