- B Gear Style
- 20° Pressure Angle
- 60 Teeth
- 6 Diametral Pitch
- 10 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Torque at 900 RPM | N/A |
| Bore Size [Min] | 1.25 in |
| Hub Dia. | 4 5/8 in |
| AGMA Quality | 6 |
| Material Internal Use | Carbon Steel |
| Torque at 1800 RPM | N/A |
| Length Through Bore | 3.5 in |
| Hub Style | B |
| Keyway | w/o Keyway |
| Outside Dia. [Min] | 10.33 in |
| Hub Projection | 1.5 in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 1 1/4 in |
| Bore Size | 1.250 in |
| Diametral Pitch | 6 |
| Style | Hub |
| Set Screw Size | N/A |
| Torque at 1200 RPM | N/A |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.25 in |
| Torque at 300 RPM | 14155.42 lb/in |
| Class | 6 |
| Pitch Diameter [Min] | 10 in |
| Pitch Diameter | 10 in |
| O.D. | 10.333 in |
| Outside Dia. | 10.33 in |
| Pitch Dia. | 10 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | N/A |
| Bore Dia. [Max] | 2 11/16 in |
| Set Screw | No |
| Torque at 200 RPM | 15132.3 lb/in |
| Type | B |
| Pressure Angle | 20 degrees |
| Bore Size [Max] | 2.75 in |
| Hub O.D. | 4.625 in |
| Origin | Reborable |
| Face Width | 2 in |
| Material | Steel |
| No. of Teeth | 60 |
| Material External Use | Steel |
| Weight | 50.39 LB |
| EAN or UPC | 697950294483 |

