- B Gear Style
- 20° Pressure Angle
- 72 Teeth
- 6 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.250 in |
| Pitch Diameter | 12 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.25 in |
| Style | Hub |
| Hub O.D. | 4.625 in |
| Length Through Bore | 3.5 in |
| Torque at 200 RPM | 18504.14 lb/in |
| Keyway | w/o Keyway |
| Face Width | 2 in |
| Gear Style | B |
| Material | Steel |
| Hub Dia. | 4 5/8 in |
| Torque at 600 RPM | N/A |
| Outside Dia. | 12.33 in |
| Pressure Angle | 20 degrees |
| Torque at 900 RPM | N/A |
| Outside Dia. [Min] | 12.33 in |
| Type | B |
| Diametral Pitch | 6 |
| O.D. | 12.333 in |
| Torque at 300 RPM | 17308.77 lb/in |
| Bore Size [Max] | 2.75 in |
| Origin | Reborable |
| Bore Dia. [Max] | 2 11/16 in |
| Bore Size [Min] | 1.25 in |
| Inch/Metric | Inch |
| AGMA Quality | 6 |
| No. of Teeth | 72 |
| Set Screw Size | N/A |
| Torque at 1800 RPM | N/A |
| Torque at 1200 RPM | N/A |
| Hub Style | B |
| Bore Type | Finished Bore |
| Pitch Dia. | 12 in |
| Material External Use | Steel |
| Class | 6 |
| Hub Projection | 1.5 in |
| Set Screw | No |
| Pitch Diameter [Min] | 12 in |
| Weight | 69.97 LB |
| EAN or UPC | 697950294513 |

