- B2 Gear Style
- 20° Pressure Angle
- 96 Teeth
- 6 Diametral Pitch
- 16 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 96 |
| Material | Steel |
| Type | B2 |
| Origin | Reborable |
| Outside Dia. | 16.33 in |
| Set Screw Size | N/A |
| O.D. | 16.333 in |
| Pitch Diameter | 16 in |
| Length Through Bore | 3.5 in |
| Bore Dia. [Min] | 1 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Min] | 1.25 in |
| Diametral Pitch | 6 |
| Torque at 900 RPM | N/A |
| Bore Size | 1.250 in |
| Bore Size [Max] | 2.938 in |
| Set Screw | No |
| Torque at 1800 RPM | N/A |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 5 1/16 in |
| Torque at 300 RPM | N/A |
| AGMA Quality | 6 |
| Pitch Dia. | 16 in |
| Torque at 200 RPM | 25534.58 lb/in |
| Pressure Angle | 20 degrees |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Face Width | 2 in |
| Style | Web w/ Lightening Holes |
| Pitch Diameter [Min] | 16 in |
| Inch/Metric | Inch |
| Hub O.D. | 5 in |
| Outside Dia. [Min] | 16.33 in |
| Finished Bore Size | 1.25 in |
| Torque at 600 RPM | N/A |
| Hub Style | B |
| Torque at 1200 RPM | N/A |
| Bore Dia. [Max] | 2 13/16 in |
| Class | 6 |
| Hub Projection | 1.5 in |
| Keyway | w/o Keyway |
| Gear Style | B2 |
| Weight | 46.0 LB |
| EAN or UPC | 697950294537 |

