- B Gear Style
- 20° Pressure Angle
- 12 Teeth
- 8 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | No |
| Bore Size [Min] | 0.75 in |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 1.75 in |
| Gear Style | B |
| Length Through Bore | 2.25 in |
| AGMA Quality | 6 |
| Inch/Metric | Inch |
| Style | Hub |
| Torque at 600 RPM | 633.4012 lb/in |
| Bore Dia. [Max] | 3/4 in |
| Bore Type | Finished Bore |
| O.D. | 1.75 in |
| Material Internal Use | Carbon Steel |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 1.5 in |
| Face Width | 1.5 in |
| Diametral Pitch | 8 |
| No. of Teeth | 12 |
| Torque at 900 RPM | 559.522 lb/in |
| Bore Size [Max] | 0.75 in |
| Class | 6 |
| Outside Dia. | 1.75 in |
| Pitch Diameter [Min] | 1.5 in |
| Material External Use | Steel |
| Torque at 200 RPM | 768.905 lb/in |
| Bore Dia. [Min] | 3/4 in |
| Hub Style | B |
| Hub O.D. | 1.125 in |
| Bore Size | 0.750 in |
| Torque at 1800 RPM | 414.2143 lb/in |
| Torque at 1200 RPM | 501.0487 lb/in |
| Finished Bore Size | 0.75 in |
| Material | Steel |
| Set Screw Size | N/A |
| Type | B |
| Pitch Dia. | 1.5 in |
| Torque at 300 RPM | 731.09 lb/in |
| Hub Projection | 0.75 in |
| Hub Dia. | 1 1/8 in |
| Keyway | w/o Keyway |
| Weight | 0.7 LB |
| EAN or UPC | 697950263953 |

