- B Gear Style
- 20° Pressure Angle
- 14 Teeth
- 8 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Min] | 0.75 in |
| Pitch Diameter [Min] | 1.75 in |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 13/16 in |
| Material | Steel |
| Torque at 1800 RPM | 544.4659 lb/in |
| Set Screw | No |
| Torque at 200 RPM | 1011.551 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Style | B |
| Hub O.D. | 1.313 in |
| Pressure Angle | 20 degrees |
| Set Screw Size | N/A |
| Bore Size | 0.750 in |
| Bore Size [Max] | 0.875 in |
| Hub Dia. | 1 5/16 in |
| Gear Style | B |
| Length Through Bore | 2.25 in |
| Torque at 900 RPM | 735.2917 lb/in |
| Outside Dia. | 2 in |
| Type | B |
| Hub Projection | 0.75 in |
| Finished Bore Size | 0.75 in |
| Torque at 300 RPM | 960.0808 lb/in |
| No. of Teeth | 14 |
| Torque at 600 RPM | 832.9804 lb/in |
| Bore Type | Finished Bore |
| Pitch Dia. | 1.75 in |
| Torque at 1200 RPM | 658.6113 lb/in |
| AGMA Quality | 6 |
| Origin | Reborable |
| Bore Dia. [Min] | 3/4 in |
| Outside Dia. [Min] | 2 in |
| O.D. | 2 in |
| Diametral Pitch | 8 |
| Class | 6 |
| Face Width | 1.5 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Pitch Diameter | 1.75 in |
| Keyway | w/o Keyway |
| Style | Hub |
| Weight | 1.0 LB |
| EAN or UPC | 697950263960 |

