- B Gear Style
- 20° Pressure Angle
- 14 Teeth
- 8 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway Size | 0.188 X 0.094 in |
| Hub O.D. | 1.313 in |
| No. of Set Screws | 1 |
| Material External Use | Steel |
| AGMA Quality | 6 |
| O.D. | 2 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Diametral Pitch | 8 |
| Finished Bore Size | 0.75 in |
| Pitch Dia. | 1.75 in |
| Pitch Diameter [Min] | 1 3/4 in |
| Material | Steel |
| Outside Dia. [Min] | 2 in |
| Bore Dia. [Min] | 3/4 in |
| Hub Dia. | 1 5/16 in |
| Bore Size [Max] | 0.875 in |
| Hub Style | B |
| Face Width | 1.5 in |
| Bore Size | 0.750 in |
| Bore Size [Min] | 0.75 in |
| Keyway | w/Keyway |
| Pitch Diameter | 1 3/4 in |
| Class | 6 |
| Bore Dia. [Max] | 13/16 in |
| No. of Teeth | 14 |
| Type | B |
| Hub Projection | 0.75 in |
| Material Internal Use | Carbon Steel |
| Pressure Angle | 20 degrees |
| Gear Style | B |
| Length Through Bore | 2.25 in |
| Set Screw Size | 1/4-20 UNC |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Style | Hub |
| Key Way Size | 0.188 X 0.094 in |
| Weight | 0.98 LB |
| EAN or UPC | 697950440989 |

