- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 8 Diametral Pitch
- 1.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 1 7/16 in |
| Inch/Metric | Inch |
| Gear Style | B |
| Pitch Dia. | 1.875 in |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Type | B |
| Bore Size [Max] | 0.938 in |
| Torque at 300 RPM | 1077.728 lb/in |
| Diametral Pitch | 8 |
| O.D. | 2.125 in |
| Torque at 900 RPM | 824.9272 lb/in |
| Outside Dia. [Min] | 2.125 in |
| Pitch Diameter | 1.875 in |
| Face Width | 1.5 in |
| Material External Use | Steel |
| No. of Teeth | 15 |
| Material | Steel |
| Pitch Diameter [Min] | 1.875 in |
| Torque at 200 RPM | 1134.45 lb/in |
| Bore Type | Finished Bore |
| Torque at 600 RPM | 934.8708 lb/in |
| Hub O.D. | 1.438 in |
| AGMA Quality | 6 |
| Bore Size | 0.750 in |
| Torque at 1800 RPM | 610.9924 lb/in |
| Pressure Angle | 20 degrees |
| Style | Hub |
| Bore Size [Min] | 0.75 in |
| Length Through Bore | 2.25 in |
| Outside Dia. | 2.125 in |
| Finished Bore Size | 0.75 in |
| Hub Style | B |
| Bore Dia. [Max] | 7/8 in |
| Keyway | w/o Keyway |
| Class | 6 |
| Hub Projection | 0.75 in |
| Torque at 1200 RPM | 738.9681 lb/in |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Min] | 3/4 in |
| Set Screw Size | N/A |
| Weight | 1.2 LB |
| EAN or UPC | 697950263977 |

