- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 8 Diametral Pitch
- 1.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 1.875 in |
| Hub Projection | 0.75 in |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Bore Size [Max] | 0.938 in |
| Class | 6 |
| Hub Style | B |
| Pitch Diameter | 1 7/8 in |
| Keyway Size | 0.188 X 0.094 in |
| Bore Type | Finished Bore |
| Set Screw Size | 1/4-20 UNC |
| Bore Size [Min] | 0.75 in |
| Style | Hub |
| Gear Style | B |
| Outside Dia. [Min] | 2 1/8 in |
| Bore Dia. [Min] | 3/4 in |
| Length Through Bore | 2.25 in |
| Pressure Angle | 20 degrees |
| Diametral Pitch | 8 |
| O.D. | 2.125 in |
| Material | Steel |
| Keyway | w/Keyway |
| No. of Teeth | 15 |
| Finished Bore Size | 0.75 in |
| Material Internal Use | Carbon Steel |
| Hub O.D. | 1.438 in |
| Set Screw Location | (1) At 90° F/Keyway |
| No. of Set Screws | 1 |
| Key Way Size | 0.188 X 0.094 in |
| Face Width | 1.5 in |
| Bore Dia. [Max] | 7/8 in |
| Hub Dia. | 1 7/16 in |
| Bore Size | 0.750 in |
| AGMA Quality | 6 |
| Type | B |
| Pitch Diameter [Min] | 1 7/8 in |
| Weight | 1.19 LB |
| EAN or UPC | 697950440996 |

