- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 8 Diametral Pitch
- 1.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 8 |
| Key Way Size | 0.188 X 0.094 in |
| Bore Size | 0.875 in |
| No. of Teeth | 15 |
| Bore Size [Max] | 0.938 in |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 2.25 in |
| Inch/Metric | Inch |
| Set Screw Size | 1/4-20 UNC |
| No. of Set Screws | 1 |
| Keyway Size | 0.188 X 0.094 in |
| Hub Dia. | 1 7/16 in |
| AGMA Quality | 6 |
| Pitch Diameter | 1 7/8 in |
| Hub Projection | 0.75 in |
| Bore Size [Min] | 0.875 in |
| Set Screw Location | (1) At 90° F/Keyway |
| O.D. | 2.125 in |
| Face Width | 1.5 in |
| Material | Steel |
| Bore Type | Finished Bore |
| Hub O.D. | 1.438 in |
| Class | 6 |
| Finished Bore Size | 0.875 in |
| Gear Style | B |
| Material External Use | Steel |
| Pressure Angle | 20 degrees |
| Bore Dia. [Max] | 7/8 in |
| Style | Hub |
| Bore Dia. [Min] | 7/8 in |
| Type | B |
| Pitch Dia. | 1.875 in |
| Keyway | w/Keyway |
| Pitch Diameter [Min] | 1 7/8 in |
| Outside Dia. [Min] | 2 1/8 in |
| Weight | 1.09 LB |
| EAN or UPC | 697950441009 |

