- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 8 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 2 in |
| Material External Use | Steel |
| Hub Dia. | 1 9/16 in |
| Pitch Dia. | 2 in |
| Gear Style | B |
| Hub Style | B |
| Length Through Bore | 2.375 in |
| Finished Bore Size | 0.875 in |
| Hub O.D. | 1.563 in |
| Bore Size [Min] | 0.875 in |
| Keyway | w/o Keyway |
| Bore Size | 0.875 in |
| Bore Type | Finished Bore |
| Type | B |
| Hub Projection | 0.875 in |
| Pressure Angle | 20 degrees |
| Inch/Metric | Inch |
| Diametral Pitch | 8 |
| Origin | Reborable |
| Outside Dia. [Min] | 2.25 in |
| Material | Steel |
| No. of Teeth | 16 |
| O.D. | 2.25 in |
| Bore Dia. [Min] | 7/8 in |
| AGMA Quality | 6 |
| Face Width | 1.5 in |
| Bore Dia. [Max] | 15/16 in |
| Outside Dia. | 2.25 in |
| Material Internal Use | Carbon Steel |
| Pitch Diameter [Min] | 2 in |
| Bore Size [Max] | 1 in |
| Class | 6 |
| Style | Hub |
| Weight | 1.4 LB |
| EAN or UPC | 697950263984 |

