- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 8 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 in |
| Gear Style | B |
| Inch/Metric | Inch |
| Pitch Dia. | 2 in |
| Hub Dia. | 1 9/16 in |
| AGMA Quality | 6 |
| Key Way Size | 1/4 X 1/8 in |
| Bore Type | Finished Bore |
| Pitch Diameter | 2 in |
| Keyway Size | 1/4 x 1/8 in |
| Bore Size [Min] | 1 in |
| No. of Teeth | 16 |
| Hub O.D. | 1.563 in |
| Material Internal Use | Carbon Steel |
| Pressure Angle | 20 degrees |
| O.D. | 2.25 in |
| Bore Dia. [Max] | 1 in |
| Keyway | w/Keyway |
| Diametral Pitch | 8 |
| Type | B |
| Material | Steel |
| Finished Bore Size | 1 in |
| Outside Dia. [Min] | 2 1/4 in |
| Length Through Bore | 2.375 in |
| Face Width | 1.5 in |
| No. of Set Screws | 1 |
| Bore Size [Max] | 1 in |
| Material External Use | Steel |
| Hub Projection | 0.875 in |
| Set Screw Size | 5/16-18 UNC |
| Pitch Diameter [Min] | 2 in |
| Hub Style | B |
| Style | Hub |
| Bore Size | 1.000 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Class | 6 |
| Weight | 1.22 LB |
| EAN or UPC | 697950441016 |

