- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 8 Diametral Pitch
- 2.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Pitch Diameter | 2.25 in |
| Material External Use | Steel |
| Class | 6 |
| Hub Dia. | 1 13/16 in |
| Origin | Reborable |
| Pitch Diameter [Min] | 2.25 in |
| Bore Dia. [Max] | 1 1/8 in |
| Set Screw Size | N/A |
| Outside Dia. [Min] | 2.5 in |
| Length Through Bore | 2.375 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Bore Dia. [Min] | 7/8 in |
| Keyway | w/o Keyway |
| Finished Bore Size | 0.875 in |
| Style | Hub |
| Torque at 1800 RPM | 781.1599 lb/in |
| Torque at 900 RPM | 1055.319 lb/in |
| Bore Size [Min] | 0.875 in |
| Torque at 600 RPM | 1195.374 lb/in |
| Bore Size [Max] | 1.125 in |
| Pitch Dia. | 2.25 in |
| Type | B |
| Torque at 1200 RPM | 944.8498 lb/in |
| Face Width | 1.5 in |
| Inch/Metric | Inch |
| Pressure Angle | 20 degrees |
| Hub O.D. | 1.813 in |
| Diametral Pitch | 8 |
| Hub Style | B |
| Bore Size | 0.875 in |
| O.D. | 2.5 in |
| Bore Type | Finished Bore |
| Hub Projection | 0.875 in |
| Outside Dia. | 2.5 in |
| Torque at 200 RPM | 1452.726 lb/in |
| No. of Teeth | 18 |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Set Screw | No |
| Torque at 300 RPM | 1378.147 lb/in |
| Weight | 1.9 LB |
| EAN or UPC | 697950263991 |

