- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 8 Diametral Pitch
- 2.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Key Way Size | 1/4 X 1/8 in |
| Pitch Diameter | 2 1/4 in |
| Set Screw Location | (1) At 90° F/Keyway |
| No. of Set Screws | 1 |
| No. of Teeth | 18 |
| Outside Dia. [Min] | 2 1/2 in |
| Bore Dia. [Min] | 1 1/8 in |
| Class | 6 |
| Material | Steel |
| Pitch Dia. | 2.25 in |
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 8 |
| Keyway Size | 1/4 x 1/8 in |
| Inch/Metric | Inch |
| AGMA Quality | 6 |
| Keyway | w/Keyway |
| Bore Size | 1.125 in |
| Bore Size [Max] | 1.125 in |
| Finished Bore Size | 1.125 in |
| Hub Dia. | 1 13/16 in |
| Pressure Angle | 20 degrees |
| Set Screw Size | 5/16-18 UNC |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 1 1/8 in |
| Face Width | 1.5 in |
| Hub Style | B |
| Hub O.D. | 1.813 in |
| O.D. | 2.5 in |
| Length Through Bore | 2.375 in |
| Bore Size [Min] | 1.125 in |
| Material External Use | Steel |
| Style | Hub |
| Pitch Diameter [Min] | 2 1/4 in |
| Hub Projection | 0.875 in |
| Type | B |
| Weight | 1.6 LB |
| EAN or UPC | 697950441047 |

