- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 8 Diametral Pitch
- 2.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Material External Use | Steel |
| O.D. | 2.5 in |
| Key Way Size | 1/4 X 1/8 in |
| Pitch Diameter | 2 1/4 in |
| Length Through Bore | 2.375 in |
| Pitch Dia. | 2.25 in |
| Diametral Pitch | 8 |
| Gear Style | B |
| Hub Style | B |
| Bore Size [Min] | 1 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Inch/Metric | Inch |
| Pressure Angle | 20 degrees |
| Hub O.D. | 1.813 in |
| Keyway | w/Keyway |
| No. of Set Screws | 1 |
| Face Width | 1.5 in |
| Outside Dia. [Min] | 2 1/2 in |
| AGMA Quality | 6 |
| Bore Size [Max] | 1.125 in |
| Finished Bore Size | 1 in |
| Material Internal Use | Carbon Steel |
| Type | B |
| Hub Projection | 0.875 in |
| Bore Dia. [Max] | 1 1/8 in |
| Material | Steel |
| Bore Size | 1.000 in |
| Pitch Diameter [Min] | 2 1/4 in |
| Keyway Size | 1/4 x 1/8 in |
| Bore Dia. [Min] | 1 in |
| Style | Hub |
| No. of Teeth | 18 |
| Class | 6 |
| Hub Dia. | 1 13/16 in |
| Set Screw Size | 5/16-18 UNC |
| Weight | 1.74 LB |
| EAN or UPC | 697950441030 |

