- B Gear Style
- 20° Pressure Angle
- 19 Teeth
- 8 Diametral Pitch
- 2.375 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Style | Hub |
| AGMA Quality | 6 |
| Torque at 1800 RPM | 840.6835 lb/in |
| Hub Dia. | 2 in |
| Material | Steel |
| Torque at 1200 RPM | 1016.803 lb/in |
| Torque at 600 RPM | 1285.71 lb/in |
| Set Screw Size | N/A |
| Set Screw | No |
| Origin | Reborable |
| No. of Teeth | 19 |
| Pitch Diameter | 2.375 in |
| Length Through Bore | 2.375 in |
| Hub Style | B |
| Pitch Dia. | 2.375 in |
| Bore Size [Min] | 0.875 in |
| Pressure Angle | 20 degrees |
| Bore Size [Max] | 1.25 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Torque at 200 RPM | 1563.02 lb/in |
| O.D. | 2.625 in |
| Torque at 300 RPM | 1483.188 lb/in |
| Bore Dia. [Min] | 7/8 in |
| Gear Style | B |
| Torque at 900 RPM | 1135.851 lb/in |
| Inch/Metric | Inch |
| Type | B |
| Face Width | 1.5 in |
| Bore Size | 0.875 in |
| Outside Dia. [Min] | 2.625 in |
| Hub O.D. | 2 in |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| Class | 6 |
| Hub Projection | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 2.375 in |
| Outside Dia. | 2.625 in |
| Diametral Pitch | 8 |
| Bore Dia. [Max] | 1 1/4 in |
| Finished Bore Size | 0.875 in |
| Weight | 2.3 LB |
| EAN or UPC | 697950272542 |

