- B Gear Style
- 20° Pressure Angle
- 20 Teeth
- 8 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Finished Bore Size | 0.875 in |
| Pitch Diameter [Min] | 2.5 in |
| Torque at 600 RPM | 1379.197 lb/in |
| O.D. | 2.75 in |
| Hub Style | B |
| Origin | Reborable |
| Hub O.D. | 2.063 in |
| Keyway | w/o Keyway |
| Type | B |
| No. of Teeth | 20 |
| Pitch Dia. | 2.5 in |
| Material External Use | Steel |
| Outside Dia. | 2.75 in |
| Torque at 200 RPM | 1676.465 lb/in |
| Hub Dia. | 2 1/16 in |
| Torque at 900 RPM | 1218.483 lb/in |
| Diametral Pitch | 8 |
| Material | Steel |
| Bore Dia. [Min] | 7/8 in |
| Set Screw | No |
| Bore Size | 0.875 in |
| Bore Type | Finished Bore |
| AGMA Quality | 6 |
| Torque at 1800 RPM | 901.9578 lb/in |
| Bore Size [Max] | 1.313 in |
| Bore Size [Min] | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Carbon Steel |
| Inch/Metric | Inch |
| Torque at 1200 RPM | 1090.858 lb/in |
| Face Width | 1.5 in |
| Set Screw Size | N/A |
| Torque at 300 RPM | 1590.331 lb/in |
| Pressure Angle | 20 degrees |
| Class | 6 |
| Style | Hub |
| Length Through Bore | 2.375 in |
| Outside Dia. [Min] | 2.75 in |
| Pitch Diameter | 2.5 in |
| Hub Projection | 0.875 in |
| Bore Dia. [Max] | 1 5/16 in |
| Weight | 2.5 LB |
| EAN or UPC | 697950264004 |

