- B Gear Style
- 20° Pressure Angle
- 20 Teeth
- 8 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Location | (1) At 90° F/Keyway |
| Diametral Pitch | 8 |
| Class | 6 |
| Hub Style | B |
| No. of Set Screws | 1 |
| Hub Dia. | 2 1/16 in |
| O.D. | 2.75 in |
| Material External Use | Steel |
| Style | Hub |
| Keyway | w/Keyway |
| Outside Dia. [Min] | 2 3/4 in |
| Bore Size | 1.125 in |
| Inch/Metric | Inch |
| Set Screw Size | 5/16-18 UNC |
| No. of Teeth | 20 |
| Material | Steel |
| Bore Dia. [Max] | 1 5/16 in |
| Pitch Dia. | 2.5 in |
| Gear Style | B |
| Keyway Size | 1/4 x 1/8 in |
| Pitch Diameter [Min] | 2 1/2 in |
| Bore Size [Max] | 1.313 in |
| Pitch Diameter | 2 1/2 in |
| Bore Size [Min] | 1.125 in |
| Key Way Size | 1/4 X 1/8 in |
| Bore Type | Finished Bore |
| Bore Dia. [Min] | 1 1/8 in |
| AGMA Quality | 6 |
| Pressure Angle | 20 degrees |
| Length Through Bore | 2.375 in |
| Type | B |
| Hub Projection | 0.875 in |
| Finished Bore Size | 1.125 in |
| Face Width | 1.5 in |
| Hub O.D. | 2.063 in |
| Material Internal Use | Carbon Steel |
| Weight | 2.18 LB |
| EAN or UPC | 697950441078 |

