- B Gear Style
- 20° Pressure Angle
- 20 Teeth
- 8 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material Internal Use | Carbon Steel |
| Type | B |
| Bore Size | 1.000 in |
| No. of Teeth | 20 |
| Bore Type | Finished Bore |
| Set Screw Location | (1) At 90° F/Keyway |
| Inch/Metric | Inch |
| O.D. | 2.75 in |
| Outside Dia. [Min] | 2 3/4 in |
| Class | 6 |
| Diametral Pitch | 8 |
| Pressure Angle | 20 degrees |
| Keyway Size | 1/4 x 1/8 in |
| Hub Style | B |
| Material External Use | Steel |
| Gear Style | B |
| Hub O.D. | 2.063 in |
| Length Through Bore | 2.375 in |
| Bore Dia. [Min] | 1 in |
| Keyway | w/Keyway |
| AGMA Quality | 6 |
| Face Width | 1.5 in |
| Pitch Diameter | 2 1/2 in |
| Material | Steel |
| Set Screw Size | 5/16-18 UNC |
| Hub Dia. | 2 1/16 in |
| Bore Size [Min] | 1 in |
| Key Way Size | 1/4 X 1/8 in |
| Bore Dia. [Max] | 1 5/16 in |
| Bore Size [Max] | 1.313 in |
| Finished Bore Size | 1 in |
| Style | Hub |
| Pitch Diameter [Min] | 2 1/2 in |
| Hub Projection | 0.875 in |
| Pitch Dia. | 2.5 in |
| No. of Set Screws | 1 |
| Weight | 2.32 LB |
| EAN or UPC | 697950441061 |

