- B Gear Style
- 20° Pressure Angle
- 20 Teeth
- 8 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 2 3/4 in |
| O.D. | 2.75 in |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Min] | 7/8 in |
| Hub Projection | 0.875 in |
| Hub Style | B |
| AGMA Quality | 6 |
| Bore Size | 0.875 in |
| Hub O.D. | 2.063 in |
| Set Screw Size | 1/4-20 UNC |
| Bore Size [Min] | 0.875 in |
| Face Width | 1.5 in |
| Bore Size [Max] | 1.313 in |
| Pitch Dia. | 2.5 in |
| Inch/Metric | Inch |
| Material | Steel |
| Material External Use | Steel |
| Type | B |
| Keyway Size | 0.188 X 0.094 in |
| Diametral Pitch | 8 |
| Keyway | w/Keyway |
| Length Through Bore | 2.375 in |
| Pitch Diameter | 2 1/2 in |
| Key Way Size | 0.188 X 0.094 in |
| Pitch Diameter [Min] | 2 1/2 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Hub Dia. | 2 1/16 in |
| Gear Style | B |
| Style | Hub |
| No. of Teeth | 20 |
| Pressure Angle | 20 degrees |
| Bore Type | Finished Bore |
| Class | 6 |
| Bore Dia. [Max] | 1 5/16 in |
| Finished Bore Size | 0.875 in |
| No. of Set Screws | 1 |
| Weight | 2.45 LB |
| EAN or UPC | 697950441085 |

