- B Gear Style
- 20° Pressure Angle
- 22 Teeth
- 8 Diametral Pitch
- 2.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | B |
| No. of Teeth | 22 |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.875 in |
| Hub Style | B |
| Finished Bore Size | 0.875 in |
| Hub Dia. | 2 5/16 in |
| AGMA Quality | 6 |
| Torque at 900 RPM | 1381.648 lb/in |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 2.75 in |
| Material Internal Use | Carbon Steel |
| Torque at 1200 RPM | 1237.391 lb/in |
| Torque at 600 RPM | 1565.121 lb/in |
| Origin | Reborable |
| Torque at 300 RPM | 1804.616 lb/in |
| Class | 6 |
| Bore Size [Max] | 1.438 in |
| Bore Dia. [Min] | 7/8 in |
| Diametral Pitch | 8 |
| Pitch Dia. | 2.75 in |
| Torque at 1800 RPM | N/A |
| Hub O.D. | 2.313 in |
| Length Through Bore | 2.375 in |
| Bore Size | 0.875 in |
| Material | Steel |
| O.D. | 3 in |
| Face Width | 1.5 in |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 2.75 in |
| Bore Size [Min] | 0.875 in |
| Bore Type | Finished Bore |
| Outside Dia. | 3 in |
| Bore Dia. [Max] | 1 1/2 in |
| Set Screw | No |
| Style | Hub |
| Gear Style | B |
| Keyway | w/o Keyway |
| Material External Use | Steel |
| Outside Dia. [Min] | 3 in |
| Torque at 200 RPM | 1900.204 lb/in |
| Weight | 3.2 LB |
| EAN or UPC | 697950264011 |

