- B Gear Style
- 20° Pressure Angle
- 22 Teeth
- 8 Diametral Pitch
- 2.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 1.5 in |
| Length Through Bore | 2.375 in |
| Inch/Metric | Inch |
| Finished Bore Size | 1.125 in |
| Gear Style | B |
| Set Screw Size | 5/16-18 UNC |
| Class | 6 |
| Material External Use | Steel |
| Pitch Diameter [Min] | 2 3/4 in |
| Pressure Angle | 20 degrees |
| Set Screw Location | (1) At 90° F/Keyway |
| Key Way Size | 1/4 X 1/8 in |
| Bore Size | 1.125 in |
| Bore Size [Max] | 1.438 in |
| Pitch Diameter | 2 3/4 in |
| Hub O.D. | 2.313 in |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 1 1/2 in |
| Keyway | w/Keyway |
| Hub Dia. | 2 5/16 in |
| No. of Set Screws | 1 |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Size [Min] | 1.125 in |
| Material | Steel |
| Type | B |
| Keyway Size | 1/4 x 1/8 in |
| No. of Teeth | 22 |
| Pitch Dia. | 2.75 in |
| Hub Projection | 0.875 in |
| Bore Type | Finished Bore |
| Outside Dia. [Min] | 3 in |
| Diametral Pitch | 8 |
| Hub Style | B |
| Style | Hub |
| Material Internal Use | Carbon Steel |
| O.D. | 3 in |
| Weight | 2.82 LB |
| EAN or UPC | 697950441108 |

