- B Gear Style
- 20° Pressure Angle
- 22 Teeth
- 8 Diametral Pitch
- 2.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway Size | 1/4 x 1/8 in |
| Diametral Pitch | 8 |
| Material External Use | Steel |
| No. of Teeth | 22 |
| Pitch Diameter [Min] | 2 3/4 in |
| Bore Dia. [Max] | 1 1/2 in |
| Hub O.D. | 2.313 in |
| Set Screw Size | 5/16-18 UNC |
| Hub Dia. | 2 5/16 in |
| No. of Set Screws | 1 |
| AGMA Quality | 6 |
| Bore Size [Min] | 1 in |
| Material | Steel |
| O.D. | 3 in |
| Bore Type | Finished Bore |
| Pitch Dia. | 2.75 in |
| Bore Size | 1.000 in |
| Bore Dia. [Min] | 1 in |
| Material Internal Use | Carbon Steel |
| Hub Style | B |
| Face Width | 1.5 in |
| Hub Projection | 0.875 in |
| Finished Bore Size | 1 in |
| Type | B |
| Key Way Size | 1/4 X 1/8 in |
| Pressure Angle | 20 degrees |
| Inch/Metric | Inch |
| Keyway | w/Keyway |
| Set Screw Location | (1) At 90° F/Keyway |
| Outside Dia. [Min] | 3 in |
| Bore Size [Max] | 1.438 in |
| Class | 6 |
| Length Through Bore | 2.375 in |
| Pitch Diameter | 2 3/4 in |
| Gear Style | B |
| Style | Hub |
| Weight | 2.96 LB |
| EAN or UPC | 697950441092 |

