- B Gear Style
- 20° Pressure Angle
- 22 Teeth
- 8 Diametral Pitch
- 2.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Material External Use | Steel |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 3 in |
| Style | Hub |
| Pitch Diameter [Min] | 2 3/4 in |
| Hub Dia. | 2 5/16 in |
| Pitch Diameter | 2 3/4 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Type | B |
| Diametral Pitch | 8 |
| Pressure Angle | 20 degrees |
| Keyway Size | 0.188 X 0.094 in |
| O.D. | 3 in |
| Bore Size [Max] | 1.438 in |
| Key Way Size | 0.188 X 0.094 in |
| Keyway | w/Keyway |
| Length Through Bore | 2.375 in |
| Bore Size | 0.875 in |
| Hub O.D. | 2.313 in |
| Finished Bore Size | 0.875 in |
| Material | Steel |
| Hub Style | B |
| No. of Teeth | 22 |
| Gear Style | B |
| Set Screw Size | 1/4-20 UNC |
| Bore Dia. [Min] | 7/8 in |
| Bore Dia. [Max] | 1 1/2 in |
| Face Width | 1.5 in |
| Class | 6 |
| Hub Projection | 0.875 in |
| Pitch Dia. | 2.75 in |
| No. of Set Screws | 1 |
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.875 in |
| Material Internal Use | Carbon Steel |
| Weight | 3.1 LB |
| EAN or UPC | 697950441115 |

