- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 8 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material External Use | Steel |
| Outside Dia. [Min] | 3.25 in |
| Set Screw Size | N/A |
| Hub Projection | 0.875 in |
| Torque at 1200 RPM | 1378.147 lb/in |
| Face Width | 1.5 in |
| Torque at 1800 RPM | N/A |
| Material | Steel |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 3 in |
| Style | Hub |
| Bore Size [Max] | 1.563 in |
| Bore Dia. [Max] | 1 5/8 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 24 |
| Hub Style | B |
| Finished Bore Size | 0.875 in |
| Bore Size [Min] | 0.875 in |
| Set Screw | No |
| Inch/Metric | Inch |
| Origin | Reborable |
| Bore Type | Finished Bore |
| O.D. | 3.25 in |
| Outside Dia. | 3.25 in |
| Type | B |
| Pitch Diameter | 3 in |
| Gear Style | B |
| Torque at 600 RPM | 1743.692 lb/in |
| Bore Dia. [Min] | 7/8 in |
| Hub O.D. | 2.563 in |
| Length Through Bore | 2.375 in |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Class | 6 |
| Pitch Diameter [Min] | 3 in |
| Diametral Pitch | 8 |
| Torque at 200 RPM | 2117.64 lb/in |
| Hub Dia. | 2 9/16 in |
| Torque at 300 RPM | 2008.397 lb/in |
| AGMA Quality | 6 |
| Torque at 900 RPM | 1539.211 lb/in |
| Bore Size | 0.875 in |
| Weight | 3.9 LB |
| EAN or UPC | 697950264028 |

