- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 8 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Inch/Metric | Inch |
| AGMA Quality | 6 |
| Hub Projection | 0.875 in |
| Bore Size [Min] | 1.125 in |
| Diametral Pitch | 8 |
| Face Width | 1.5 in |
| Class | 6 |
| Style | Hub |
| Outside Dia. [Min] | 3 1/4 in |
| No. of Set Screws | 1 |
| Pitch Diameter [Min] | 3 in |
| Type | B |
| Hub Dia. | 2 1/2 in |
| Material Internal Use | Carbon Steel |
| Keyway | w/Keyway |
| Keyway Size | 1/4 x 1/8 in |
| Pitch Dia. | 3 in |
| No. of Teeth | 24 |
| Bore Size [Max] | 1.563 in |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Size | 1.125 in |
| Set Screw Size | 5/16-18 UNC |
| Finished Bore Size | 1.125 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Material External Use | Steel |
| Length Through Bore | 2.375 in |
| Bore Dia. [Max] | 1 5/8 in |
| Hub O.D. | 2.5 in |
| Bore Type | Finished Bore |
| O.D. | 3.25 in |
| Key Way Size | 1/4 X 1/8 in |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Pitch Diameter | 3 in |
| Hub Style | B |
| Weight | 3.54 LB |
| EAN or UPC | 697950441139 |

