- B Gear Style
- 20° Pressure Angle
- 28 Teeth
- 8 Diametral Pitch
- 3.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| AGMA Quality | 6 |
| Pitch Dia. | 3.5 in |
| Hub Style | B |
| Material External Use | Steel |
| Torque at 900 RPM | 1876.044 lb/in |
| Pitch Diameter | 3.5 in |
| Outside Dia. | 3.75 in |
| Bore Dia. [Min] | 7/8 in |
| Bore Size [Min] | 0.875 in |
| Torque at 1800 RPM | N/A |
| No. of Teeth | 28 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Max] | 1 3/4 in |
| O.D. | 3.75 in |
| Bore Size [Max] | 1.688 in |
| Torque at 300 RPM | 2449.572 lb/in |
| Bore Type | Finished Bore |
| Torque at 200 RPM | 2580.874 lb/in |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Set Screw | No |
| Diametral Pitch | 8 |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 2 3/4 in |
| Inch/Metric | Inch |
| Style | Hub |
| Set Screw Size | N/A |
| Face Width | 1.5 in |
| Hub Projection | 0.875 in |
| Hub O.D. | 2.75 in |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Length Through Bore | 2.375 in |
| Torque at 1200 RPM | 1679.616 lb/in |
| Outside Dia. [Min] | 3.75 in |
| Pitch Diameter [Min] | 3.5 in |
| Gear Style | B |
| Finished Bore Size | 0.875 in |
| Type | B |
| Bore Size | 0.875 in |
| Torque at 600 RPM | 2123.942 lb/in |
| Weight | 5.2 LB |
| EAN or UPC | 697950264042 |

