- B Gear Style
- 20° Pressure Angle
- 32 Teeth
- 8 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.000 in |
| Pitch Diameter [Min] | 4 in |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| O.D. | 4.25 in |
| AGMA Quality | 6 |
| Set Screw | No |
| Face Width | 1.5 in |
| Style | Hub |
| Origin | Reborable |
| Bore Dia. [Max] | 1 7/8 in |
| Hub Projection | 0.875 in |
| Pitch Diameter | 4 in |
| Inch/Metric | Inch |
| Bore Size [Min] | 1 in |
| Outside Dia. [Min] | 4.25 in |
| Torque at 1200 RPM | N/A |
| Hub Style | B |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Pitch Dia. | 4 in |
| Hub Dia. | 3 1/4 in |
| Length Through Bore | 2.375 in |
| Class | 6 |
| Torque at 300 RPM | 2892.847 lb/in |
| Bore Size [Max] | 1.938 in |
| Hub O.D. | 3.25 in |
| Bore Dia. [Min] | 1 in |
| Torque at 1800 RPM | N/A |
| Outside Dia. | 4.25 in |
| Torque at 200 RPM | 3050.41 lb/in |
| Material Internal Use | Carbon Steel |
| Gear Style | B |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Torque at 900 RPM | 2217.079 lb/in |
| Torque at 600 RPM | 2510.496 lb/in |
| Diametral Pitch | 8 |
| No. of Teeth | 32 |
| Type | B |
| Finished Bore Size | 1 in |
| Weight | 6.6 LB |
| EAN or UPC | 697950264066 |

