- B Gear Style
- 20° Pressure Angle
- 36 Teeth
- 8 Diametral Pitch
- 4.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material External Use | Steel |
| Diametral Pitch | 8 |
| Type | B |
| Hub Projection | 0.875 in |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| Hub O.D. | 3.5 in |
| AGMA Quality | 6 |
| Origin | Reborable |
| No. of Teeth | 36 |
| Pitch Dia. | 4.5 in |
| Material | Steel |
| Class | 6 |
| Pitch Diameter [Min] | 4.5 in |
| Style | Hub |
| Outside Dia. [Min] | 4.75 in |
| Length Through Bore | 2.375 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 2.125 in |
| Bore Size [Min] | 1 in |
| O.D. | 4.75 in |
| Finished Bore Size | 1 in |
| Pitch Diameter | 4.5 in |
| Hub Dia. | 3 1/2 in |
| Inch/Metric | Inch |
| Outside Dia. | 4.75 in |
| Gear Style | B |
| Face Width | 1.5 in |
| Pressure Angle | 20 degrees |
| Bore Size | 1.000 in |
| Hub Style | B |
| Bore Dia. [Max] | 2 1/8 in |
| Bore Dia. [Min] | 1 in |
| Weight | 8.6 LB |
| EAN or UPC | 697950264073 |

