- B Gear Style
- 20° Pressure Angle
- 40 Teeth
- 8 Diametral Pitch
- 5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| O.D. | 5.25 in |
| Pitch Diameter | 5 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Bore Size | 1.000 in |
| Outside Dia. | 5.25 in |
| Torque at 1800 RPM | N/A |
| Type | B |
| Finished Bore Size | 1 in |
| Origin | Reborable |
| Bore Dia. [Max] | 2 1/8 in |
| Material External Use | Steel |
| Bore Size [Max] | 2.125 in |
| Hub O.D. | 3.5 in |
| Length Through Bore | 2.375 in |
| Bore Type | Finished Bore |
| Style | Hub |
| No. of Teeth | 40 |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 3 1/2 in |
| Torque at 200 RPM | 4071.415 lb/in |
| Pitch Dia. | 5 in |
| Torque at 900 RPM | 2961.475 lb/in |
| Inch/Metric | Inch |
| Hub Projection | 0.875 in |
| Class | 6 |
| Set Screw | No |
| AGMA Quality | 6 |
| Bore Size [Min] | 1 in |
| Torque at 300 RPM | 3865.533 lb/in |
| Pitch Diameter [Min] | 5 in |
| Torque at 1200 RPM | N/A |
| Bore Dia. [Min] | 1 in |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 5.25 in |
| Set Screw Size | N/A |
| Gear Style | B |
| Face Width | 1.5 in |
| Torque at 600 RPM | 3353.98 lb/in |
| Diametral Pitch | 8 |
| Hub Style | B |
| Weight | 10.2 LB |
| EAN or UPC | 697950264080 |

