- B Gear Style
- 20° Pressure Angle
- 44 Teeth
- 8 Diametral Pitch
- 5.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| O.D. | 5.75 in |
| Class | 6 |
| Pressure Angle | 20 degrees |
| Diametral Pitch | 8 |
| Set Screw Size | N/A |
| Outside Dia. | 5.75 in |
| Inch/Metric | Inch |
| Style | Hub |
| Torque at 1200 RPM | N/A |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Torque at 200 RPM | 4572.464 lb/in |
| AGMA Quality | 6 |
| Hub O.D. | 3.5 in |
| Length Through Bore | 2.5 in |
| Pitch Diameter | 5.5 in |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 2 1/8 in |
| Finished Bore Size | 1 in |
| Outside Dia. [Min] | 5.75 in |
| Hub Projection | 1 in |
| Bore Size | 1.000 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 5.5 in |
| Torque at 300 RPM | 4340.322 lb/in |
| Torque at 900 RPM | 3324.919 lb/in |
| Face Width | 1.5 in |
| Gear Style | B |
| Bore Size [Min] | 1 in |
| Hub Dia. | 3 1/2 in |
| Set Screw | No |
| Torque at 600 RPM | 3764.693 lb/in |
| Bore Dia. [Min] | 1 in |
| Bore Type | Finished Bore |
| Torque at 1800 RPM | N/A |
| Origin | Reborable |
| Type | B |
| Pitch Dia. | 5.5 in |
| Material External Use | Steel |
| No. of Teeth | 44 |
| Bore Size [Max] | 2.125 in |
| Hub Style | B |
| Weight | 12.3 LB |
| EAN or UPC | 697950264103 |

