- B Gear Style
- 20° Pressure Angle
- 48 Teeth
- 8 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | N/A |
| Origin | Reborable |
| Material | Steel |
| Hub Projection | 1 in |
| Face Width | 1.5 in |
| Set Screw | No |
| Torque at 1800 RPM | N/A |
| Outside Dia. [Min] | 6.25 in |
| Bore Type | Finished Bore |
| Outside Dia. | 6.25 in |
| Hub O.D. | 3.5 in |
| Hub Dia. | 3 1/2 in |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Pressure Angle | 20 degrees |
| O.D. | 6.25 in |
| Finished Bore Size | 1 in |
| Bore Dia. [Max] | 2 1/8 in |
| Hub Style | B |
| Bore Dia. [Min] | 1 in |
| Torque at 1200 RPM | N/A |
| Pitch Dia. | 6 in |
| Torque at 300 RPM | 4842.421 lb/in |
| Inch/Metric | Inch |
| Bore Size [Min] | 1 in |
| Material External Use | Steel |
| Bore Size [Max] | 2.125 in |
| Bore Size | 1.000 in |
| Diametral Pitch | 8 |
| Class | 6 |
| Length Through Bore | 2.5 in |
| Torque at 200 RPM | 5101.874 lb/in |
| Pitch Diameter [Min] | 6 in |
| Torque at 600 RPM | 4200.616 lb/in |
| Set Screw Size | N/A |
| AGMA Quality | 6 |
| Pitch Diameter | 6 in |
| Style | Hub |
| Type | B |
| No. of Teeth | 48 |
| Weight | 14.2 LB |
| EAN or UPC | 697950264110 |

