- 12 Diametral Pitch, 0.5 Face Width, 40 Teeth, 3.333 Pitch Diameter, 14 1/2° Pressure Angle, Quadruple Thread, Worm Gear
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
| Right / Left Hand | Right Hand |
| Bore Size | 0.75 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 1 3/4 in |
| No. of Teeth | 40 |
| Material | Cast Iron |
| Pitch Diameter | 3.333 in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 12 |
| Length Through Bore | 1.125 in |
| No. of Leads | Quadruple |
| Weight | 1.1 LB |

