- 4 Leads Thread
- 1 in Pitch Diameter
- 0.625 in Minimum Bore Size
description
- When power is the primary factor, the multliple-threaded worms should be used.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Outside Dia. | 1.167 in |
| No. of Leads | Quadruple |
| Pitch Diameter | 1 in |
| Ratio | 3 |
| Keyway | 1/8 x 1/16 |
| No. of Leads Thread | 4 |
| Bore Size | 0.625 in |
| O.D. | 1.167 in |
| Bore Size [Min] | 0.625 in |
| Hub Dia. | 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Bore Type | Finished Bore |
| Face Thread Length | 1.125 in |
| Inch/Metric | Inch |
| Right / Left Hand | Right Hand |
| Pitch Dia. | 1 in |
| Diametral Pitch | 12 |
| Finished Bore | 5/8 in |
| Keyway Size | No Keyway |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 1.125 in |
| Face Width | 1.125 in |
| Weight | 0.15 LB |
| EAN or UPC | 697950051178 |

