- 1 Grooves
- 8 in Outside Diameter
- 3V Belt Size
- SDS Bushing Required
| Outside Dia. | 8.00 in |
| Overall Length [Max] | 10.6 in |
| Bushing Series | SDS |
| Length Through Bore | 1.3125 in |
| Inch/Metric | Inch |
| Belt Size | 3V |
| Face Width [Min] | 11/16 in |
| 3V Pitch Dia. | 8 in |
| Bushing Type | QD |
| Material | Cast Iron |
| Overall Length [Min] | 0.6875 in |
| No. of Grooves | 1 |
| Face Width [Max] | 10.600 in |
| Weight | 5.7 LB |
| EAN or UPC | 775829004200 |

