- 1 Grooves
- 4.35 in Outside Diameter
- A
- B
- 4L
| Inch/Metric | Inch |
| Face Width [Min] | 7/8 in |
| Length Through Bore | 1.25 in |
| Belt Size | A, B |
| Bushing Series | SH |
| Overall Length [Min] | 0.875 in |
| Overall Length [Max] | 7.15 in |
| Material | Cast Iron |
| Face Width [Max] | 7.150 in |
| B (5L) Pitch Dia. | 4.35 in |
| Outside Dia. | 4.35 in |
| Bushing Type | QD |
| No. of Grooves | 1 |
| Weight | 1.85 LB |
| EAN or UPC | 775829003623 |

